- 63/4 in
features
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
- Fine tooth design with dual-pawl mechanism for extra strength
- Flex-Head pivots 90° in either direction for access in tight areas
- Recessed corners in ends provide extra turning power
| Box End Thickness | 11/32 in |
| Box End Diameter | 29/32 in |
| Size | 11 mm |
| Overall Length | 63/4 in |
| Open End Thickness | 7/32 in |
| Open End Width | 31/32 in |
| Weight | 0.21 LB |
| EAN or UPC | 662459919069 |

