- 6 7/8 in Overall Length
features
- 12-point ratcheting box end allows for superior fastener engagement
- Thin profile is perfect for tight clearances where accessibility is critical
- High polish satin-chrome finish cleans easily & protects against corrosion
- 72-tooth gear requires only 5° of ratcheting arc to engage next gear
| Open End Width | 1 in |
| Overall Length | 6 7/8 in |
| Box End Thickness | 3/8 in |
| Open End Thickness | 1/4 in |
| Weight | 0.19 LB |
| EAN or UPC | 662459350626 |

