- 6 13/16 in
features
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
| Size | 12 mm |
| Open End Thickness | 7/32 in |
| Overall Length | 6 13/16 in |
| Box End Diameter | 31/32 in |
| Box End Thickness | 3/8 in |
| Open End Width | 1 in |
| Weight | 0.18 LB |
| EAN or UPC | 662459903143 |

