- 7 11/16 in
features
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
- Fine tooth design with dual-pawl mechanism for extra strength
- Ratchet lever is easily accessible for quick direction changes
- Flex-Head pivots 90° in either direction for access in tight areas
| Box End Diameter | 1 in |
| Open End Thickness | 1/4 in |
| Box End Thickness | 13/32 in |
| Overall Length | 7 11/16 in |
| Open End Width | 1 1/16 in |
| Size | 13 mm |
| Weight | 0.27 LB |
| EAN or UPC | 662459919083 |

