- 234.7 mm
features
- Box ends are offset 15 degrees for knuckle clearance
- SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points.
- Low profile, easy-action, reverse lever won't get in your way
- Longer length, wrench handle is sized for optimum comfort and balance, providing increased leverage, especially in tight spaces
- Manufactured from special alloy steel, precision forged and heat treated for optimum strength and durability
- SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners
- Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces
| Box End Thickness | 10.2 mm |
| Box End Width | 27 mm |
| Size | 14 mm |
| Open End Thickness | 6.5 mm |
| Open End Width | 31 mm |
| Overall Length | 234.7 mm |
| Color | Chrome |
| Weight | 0.39 LB |
| EAN or UPC | 662459992536 |

