- 4 in
features
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
- Fine tooth design with dual-pawl mechanism for extra strength
| Box End Thickness | 11/32 in |
| Overall Length | 4 in |
| Box End Diameter | 7/8 in |
| Open End Width | 31/32 in |
| Size | 7/16 in |
| Open End Thickness | 7/32 in |
| Weight | 0.12 LB |
| EAN or UPC | 662459919311 |

