- 4 29/32 in
features
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
- Fine tooth design with dual-pawl mechanism for extra strength
| Box End Thickness | 7/16 in |
| Box End Diameter | 1 5/32 in |
| Size | 15 mm |
| Open End Width | 1 1/4 in |
| Overall Length | 4 29/32 in |
| Open End Thickness | 9/32 in |
| Weight | 0.25 LB |
| EAN or UPC | 662459919236 |

