- 8 3/16 in
features
- Recessed corners in ends provide extra turning power
- Ratchet lever is easily accessible for quick direction changes
- High-polished chrome finish cleans easily
| Box End Thickness | 7/16 in |
| Box End Diameter | 1 7/32 in |
| Open End Width | 1 11/32 in |
| Size | 16 mm |
| Overall Length | 8 3/16 in |
| Open End Thickness | 9/32 in |
| Weight | 0.36 LB |
| EAN or UPC | 662459903181 |

