- 8 5/16 in
features
- Flex-Head pivots 90° in either direction for access in tight areas
- Fine tooth design with dual-pawl mechanism for extra strength
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
| Overall Length | 8 5/16 in |
| Box End Diameter | 1 7/32 in |
| Box End Thickness | 7/16 in |
| Open End Width | 1 3/8 in |
| Open End Thickness | 9/32 in |
| Size | 16 mm |
| Weight | 0.44 LB |
| EAN or UPC | 662459919113 |

