- 6 5/8 in
features
- Excellent wrench for fast turning of fasteners in limited clearance areas
- Box and open end openings are identical size
- High polish chrome textured finish provides great feel and wipes clean easily
| Open End Width | 1 3/8 in |
| Size | 17 in |
| Box End Thickness | 7/16 in |
| Open End Thickness | 5/16 in |
| Overall Length | 6 5/8 in |
| Box End Diameter | 1 in |
| Weight | 0.26 LB |
| EAN or UPC | 662459980212 |

