- 9 in
features
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
- Flex-Head pivots 90° in either direction for access in tight areas
- Fine tooth design with dual-pawl mechanism for extra strength
- Ratchet lever is easily accessible for quick direction changes
| Open End Width | 1 15/32 in |
| Overall Length | 9 in |
| Open End Thickness | 9/32 in |
| Box End Diameter | 1 9/32 in |
| Size | 17 mm |
| Box End Thickness | 1/2 in |
| Weight | 0.5 LB |
| EAN or UPC | 662459919120 |

