- 9 3/8 in
features
- Recessed corners in ends provide extra turning power
- Ratchet lever is easily accessible for quick direction changes
- High-polished chrome finish cleans easily
| Overall Length | 9 3/8 in |
| Open End Thickness | 5/16 in |
| Box End Thickness | 15/32 in |
| Open End Width | 1 17/32 in |
| Box End Diameter | 1 3/8 in |
| Size | 18 mm |
| Weight | 0.5 LB |
| EAN or UPC | 662459335999 |

