Skip to content Skip to navigation menu
Combination Wrench

JHW1218RSS

Combination Wrench
Item #116911567
  • 4 1/2 in
Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2 in

features

  • Ratcheting gear features up to 80 teeth, minimizing swing arc in tight spaces
  • SUPERTORQUE™ box opening design allows application of higher torque without rounding or deforming hex fastener points.
  • SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners.
  • Instead, wrenching forces are placed on the flat surfaces behind the points
  • Manufactured from special alloy steel, precision forged and heat treated for optimum strength and durability
  • Longer length, wrench handle is sized for optimum comfort and balance, providing increased leverage, especially in tight spaces
  • No contact is made at the corners.
Size 9/16 in
Open End Width 4 1/2 in
Box End Thickness 4 1/2 in
Open End Thickness 4 1/2 in
Box End Width 4 1/2 in
Overall Length 4 1/2 in
Weight 0.21 LB
EAN or UPC 662459992659
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison