- 9 3/4 in
features
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
| Box End Thickness | 17/32 in |
| Box End Diameter | 1 7/16 in |
| Size | 19 mm |
| Overall Length | 9 3/4 in |
| Open End Thickness | 11/32 in |
| Open End Width | 1 17/32 in |
| Weight | 0.56 LB |
| EAN or UPC | 662459903211 |

