- 11 1/4 in
features
- Ratchet lever is easily accessible for quick direction changes
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
| Box End Thickness | 19/32 in |
| Box End Diameter | 1 21/32 in |
| Size | 22 mm |
| Open End Thickness | 3/8 in |
| Overall Length | 11 1/4 in |
| Open End Width | 1 27/32 in |
| Weight | 0.91 LB |
| EAN or UPC | 662459918918 |

