- 5 1/4 in
features
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
- High-polished chrome finish cleans easily
- Fine tooth design with dual-pawl mechanism for extra strength
| Open End Width | 1 1/2 in |
| Open End Thickness | 9/32 in |
| Size | 11/16 in |
| Box End Diameter | 1 5/16 in |
| Box End Thickness | 1/2 in |
| Overall Length | 5 1/4 in |
| Weight | 0.32 LB |
| EAN or UPC | 662459919359 |

