Skip to content Skip to navigation menu
Combination Wrench

JHW1224MSC

Combination Wrench
Item #113865676
  • 13 9/32 in
Combination Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13 9/32 in

features

  • May be used on all common hex (6 point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy
  • SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corners. Instead, wrenching forces are placed on the flat surfaces behind the points
  • SUPERCOMBO® open end has specially designed grooves that direct wrench force away from fastener corners
Box End Thickness 19/32 in
Overall Length 13 9/32 in
Open End Width 2 in
Box End Diameter 1 3/8 in
Size 24 mm
Open End Thickness 7/16 in
Weight 1.2 LB
EAN or UPC 662459901859
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison