- 10 in
features
- Recessed corners in ends provide extra turning power
- Ratchet lever is easily accessible for quick direction changes
- Fine tooth design with dual-pawl mechanism for extra strength
- High-polished chrome finish cleans easily
- Flex-Head pivots 90° in either direction for access in tight areas
| Box End Diameter | 1 15/32 in |
| Overall Length | 10 in |
| Open End Thickness | 11/32 in |
| Open End Width | 1 9/16 in |
| Size | 3/4 in |
| Box End Thickness | 1/2 in |
| Weight | 0.69 LB |
| EAN or UPC | 662459919014 |

