- 11 13/32 in
features
- High-polished chrome finish cleans easily
- Recessed corners in ends provide extra turning power
- Ratchet lever is easily accessible for quick direction changes
| Overall Length | 11 13/32 in |
| Open End Thickness | 11/32 in |
| Box End Diameter | 1 21/32 in |
| Box End Thickness | 19/32 in |
| Size | 7/8 in |
| Open End Width | 1 7/8 in |
| Weight | 0.93 LB |
| EAN or UPC | 662459336071 |

