- 14 in Overall Length
features
- 72-tooth gear requires only 5° of ratcheting arc to engage next gear
- 12-point ratcheting box end allows for superior fastener engagement
- Thin profile is perfect for tight clearances where accessibility is critical
- High polish satin-chrome finish cleans easily & protects against corrosion
| Open End Thickness | 1/2 in |
| Box End Thickness | 1/2 in |
| Overall Length | 14 in |
| Open End Width | 2 1/8 in |
| Weight | 1.33 LB |
| EAN or UPC | 662459350442 |

