- Box End Wrench
features
- Straight box wrench head provides access when clearance is limited
- A detent on the wrench shaft helps to align locking button with handle hole
- The handle can then be attached to provide maximum turning power for final tightening or to reach otherwise inaccessible fasteners
- Tubular wrenches may be used without the handle to quickly run down nuts
- Unique, versatile design allows wrench to be used with or without optional handles
- Sizes of both SAE and corresponding metric fasteners are shown
| Outside Head Dia. | 1 9/16 in |
| Size | 1 1/16 in |
| Weight | 1.58 LB |
| EAN or UPC | 662459900289 |

