Skip to content Skip to navigation menu
Box End Wrench

JHW1240TSB

Box End Wrench
Item #113866439
  • Box End Wrench
Box End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Box End Wrench

features

  • A detent on the wrench shaft helps to align locking button with handle hole
  • Unique, versatile design allows wrench to be used with or without optional handles
  • The handle can then be attached to provide maximum turning power for final tightening or to reach otherwise inaccessible fasteners
  • Sizes of both SAE and corresponding metric fasteners are shown
  • Straight box wrench head provides access when clearance is limited
  • Tubular wrenches may be used without the handle to quickly run down nuts
Outside Head Dia. 1 29/32 in
Size 1 1/4 in, 32 mm
Weight 2.1 LB
EAN or UPC 662459900302
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison