- Open End Wrench
features
- A detent on the wrench shaft helps to align locking button with handle hole
- Sizes of both SAE and corresponding metric fasteners are shown
- Open end wrench head provides access in tight areas
- Tubular wrenches may be used without the handle to quickly run down nuts
- Unique, versatile design allows wrench to be used with or without optional handles
- The handle can then be attached to provide maximum turning power for final tightening or to reach otherwise inaccessible fasteners
| Assembled Length From Bolt Center 13th | 21 5/32 in |
| Fits Handle No | 13TH - 24TH |
| Outside Head Dia. | 2 11/16 in |
| Assembled Length From Bolt Center 24th | 31 21/32 in |
| Weight | 2.06 LB |
| EAN or UPC | 662459900425 |

