- 9 3/4 in
features
- Recessed corners in socket end provide extra turning power
- Unique semi-deep socket end provides extra bolt clearance
- High-polished chrome finish cleans easily
- 12 point socket end provides maximum versatility
| Socket Diameter | 23/32 in |
| Hex Depth | 5/8 in |
| Size | 1/2 in x 9/16 in |
| Overall Length | 9 3/4 in |
| Weight | 0.43 LB |
| EAN or UPC | 662459126030 |

