- 10 in
features
- 12 point socket end provides maximum versatility
- Unique semi-deep socket end provides extra bolt clearance
- High-polished chrome finish cleans easily
- Recessed corners in socket end provide extra turning power
| Socket Diameter | 27/32 in |
| Hex Depth | 23/32 in |
| Overall Length | 10 in |
| Size | 5/8 in x 11/16 in |
| Weight | 0.46 LB |
| EAN or UPC | 662459313027 |

