- 12 in
features
- Unique semi-deep socket end provides extra bolt clearance
- 12 point socket end provides maximum versatility
- High-polished chrome finish cleans easily
- Recessed corners in socket end provide extra turning power
| Overall Length | 12 in |
| Size | 3/4 in x 7/8 in |
| Socket Diameter | 1 in |
| Hex Depth | 3/4 in |
| Weight | 0.87 LB |
| EAN or UPC | 662459126078 |

