- Box End Wrench
features
- Tubular Wrenches may be used without the handle to quickly run down nuts
- The handle can then be attached to provide maximum turning power for final tightening or to reach otherwise inaccessible fasteners
- Sizes of both SAE and corresponding metric fasteners are shown
- Offset box wrench head provides turning clearance
- A detent on the wrench shaft helps to align locking button with handle hole
- Unique, versatile design allows wrench to be used with or without optional handles
| Size | 2 9/16 in, 65 mm |
| Outside Head Dia. | 3 21/32 in |
| Weight | 5.3 LB |
| EAN or UPC | 662459900180 |

