- 6 in
- 13/16 in
features
- Easy to use in limited space
| Jaw Opening [Max] | 13/16 in |
| Overall Length | 6 in |
| Head Thickness | 7/16 in |
| Weight | 0.31 LB |
| EAN or UPC | 662459337870 |
| Jaw Opening [Max] | 13/16 in |
| Overall Length | 6 in |
| Head Thickness | 7/16 in |
| Weight | 0.31 LB |
| EAN or UPC | 662459337870 |