- 8 in
- 15/16 in
features
- Easy to use in limited space
| Jaw Opening [Max] | 15/16 in |
| Head Thickness | 9/16 in |
| Overall Length | 8 in |
| Weight | 0.63 LB |
| EAN or UPC | 662459337887 |
| Jaw Opening [Max] | 15/16 in |
| Head Thickness | 9/16 in |
| Overall Length | 8 in |
| Weight | 0.63 LB |
| EAN or UPC | 662459337887 |