- 10 in
- 1 3/16 in
features
- Easy to use in limited space
| Overall Length | 10 in |
| Head Thickness | 11/16 in |
| Jaw Opening [Max] | 1 3/16 in |
| Weight | 1.05 LB |
| EAN or UPC | 662459337894 |
| Overall Length | 10 in |
| Head Thickness | 11/16 in |
| Jaw Opening [Max] | 1 3/16 in |
| Weight | 1.05 LB |
| EAN or UPC | 662459337894 |