- 24 in
- Chrome
features
- Wrench heads are fully polished for easy clean-up
- Exceed ANSI specifications for strength
- Chrome Vanadium Steel
- Precision hardened and anti-corrosion treated
- Measurement scale on head conveniently shows fastener size
| Finish | Chrome |
| Overall Length | 24 in |
| Head Thickness | 1 7/16 in |
| Weight | 6.85 LB |
| EAN or UPC | 662459337184 |

