- 8 in Overall Length
- 1 5/16 in Jaw Opening [Max]
features
- Scale on wrench indicates pipe diameter
- Heavy duty construction for strength and durability
- Aluminum pipe wrenches are approximately 40% lighter than cast iron
| Spare Parts Hook Jaw | 13551 |
| Spare Parts Heel Jaw Pin | 13567 |
| Overall Length | 8 in |
| Spare Parts Knurl Nut | 13571 |
| Weight | 0.49 LB |
| EAN or UPC | 662459135001 |

