- 10 in Overall Length
- 1 5/8 in Jaw Opening [Max]
features
- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
- Aluminum pipe wrenches are approximately 40% lighter than cast iron
| Spare Parts Knurl Nut | 13572 |
| Overall Length | 10 in |
| Spare Parts Heel Jaw Pin | 13562 |
| Spare Parts Hook Jaw | 13552 |
| Weight | 0.96 LB |
| EAN or UPC | 662459135025 |

