- 12 in Overall Length
- 2 1/8 in Jaw Opening [Max]
features
- Scale on wrench indicates pipe diameter
- Heavy duty construction for strength and durability
- Aluminum pipe wrenches are approximately 40% lighter than cast iron
| Overall Length | 12 in |
| Spare Parts Hook Jaw | 13553 |
| Spare Parts Knurl Nut | 13573 |
| Spare Parts Heel Jaw Pin | 13563 |
| Weight | 1.42 LB |
| EAN or UPC | 662459135049 |

