- 14 in Overall Length
- 2 9/16 in Jaw Opening [Max]
features
- Aluminum pipe wrenches are approximately 40% lighter than cast iron
- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
| Spare Parts Hook Jaw | 13554 |
| Spare Parts Heel Jaw Pin | 13564 |
| Overall Length | 14 in |
| Spare Parts Knurl Nut | 13574 |
| Weight | 1.96 LB |
| EAN or UPC | 662459135063 |

