- 18 in Overall Length
- 3 1/8 in Jaw Opening [Max]
features
- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
- Aluminum pipe wrenches are approximately 40% lighter than cast iron
| Overall Length | 18 in |
| Spare Parts Heel Jaw Pin | 13565 |
| Spare Parts Hook Jaw | 13555 |
| Spare Parts Knurl Nut | 13575 |
| Weight | 2.95 LB |
| EAN or UPC | 662459135087 |

