- 24 in Overall Length
- 3 3/4 in Jaw Opening [Max]
features
- Scale on wrench indicates pipe diameter
- Heavy duty construction for strength and durability
- Aluminum pipe wrenches are approximately 40% lighter than cast iron
| Overall Length | 24 in |
| Spare Parts Knurl Nut | 13576 |
| Spare Parts Heel Jaw Pin | 13566 |
| Spare Parts Hook Jaw | 13556 |
| Weight | 5.09 LB |
| EAN or UPC | 662459135100 |

