- 36 in Overall Length
- 5 in Jaw Opening [Max]
features
- Aluminum pipe wrenches are approximately 40% lighter than cast iron
- Scale on wrench indicates pipe diameter
- Heavy duty construction for strength and durability
| Spare Parts Knurl Nut | 13577 |
| Overall Length | 36 in |
| Spare Parts Hook Jaw | 13557 |
| Spare Parts Heel Jaw Pin | 13568 |
| Weight | 9.28 LB |
| EAN or UPC | 662459947420 |

