- 6 in Overall Length
- 7/8 in Jaw Opening [Max]
features
- Scale on wrench indicates pipe diameter
- Heavy duty construction for strength and durability
| Spare Parts Knurl Nut | 13570 |
| Overall Length | 6 in |
| Spare Parts Heel Jaw Pin | 13560 |
| Spare Parts Hook Jaw | 13550 |
| Weight | 0.48 LB |
| EAN or UPC | 662459135162 |

