- 10 in Overall Length
- 1 5/8 in Jaw Opening [Max]
features
- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
| Spare Parts Hook Jaw | 13552 |
| Overall Length | 10 in |
| Spare Parts Heel Jaw Pin | 13562 |
| Spare Parts Knurl Nut | 13572 |
| Weight | 1.66 LB |
| EAN or UPC | 662459135209 |

