- 12 in Overall Length
- 2 1/8 in Jaw Opening [Max]
features
- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
| Overall Length | 12 in |
| Spare Parts Heel Jaw Pin | 13563 |
| Spare Parts Hook Jaw | 13553 |
| Spare Parts Knurl Nut | 13573 |
| Weight | 2.44 LB |
| EAN or UPC | 662459135223 |

