- 24 in Overall Length
- 3 3/4 in Jaw Opening [Max]
features
- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
| Overall Length | 24 in |
| Spare Parts Hook Jaw | 13556 |
| Spare Parts Heel Jaw Pin | 13566 |
| Spare Parts Knurl Nut | 13576 |
| Weight | 8.79 LB |
| EAN or UPC | 662459135285 |

