- 48 in Overall Length
- 6 in Jaw Opening [Max]
features
- Scale on wrench indicates pipe diameter
- Heavy duty construction for strength and durability
| Spare Parts Heel Jaw Pin | 13569 |
| Spare Parts Hook Jaw | 13558 |
| Overall Length | 48 in |
| Spare Parts Knurl Nut | 13578 |
| Weight | 33.09 LB |
| EAN or UPC | 662459947413 |

