- 24 in
- Black Phosphate
- 2 3/4 in
features
- Measurement scale on head conveniently shows fastener size
- Exceed ANSI specifications for strength
- Precision hardened and anti-corrosion treated
- Wrench heads are fully polished for easy clean-up
- Chrome Vanadium Steel
| Finish | Black Phosphate |
| Overall Length | 24 in |
| Head Thickness | 1 7/16 in |
| Jaw Opening [Max] | 2 3/4 in |
| Weight | 6.88 LB |
| EAN or UPC | 662459337269 |

