- 15 in Overall Length
- 1 1/2 in Jaw Opening [Max]
features
- Hole in handle permits tethering wrench for safety
- Economical black phosphate finish resists rust
- Tapered spud handle locates and aligns bolts and rivets
- Measurement scale on head conveniently shows fastener size
| Head Thickness | 23/32 in |
| Overall Length | 15 in |
| Jaw Opening [Max] | 1 1/2 in |
| Weight | 2.24 LB |
| EAN or UPC | 662459959881 |

