- 1/2 in Socket Drive Size
- 11/16 in Socket Size
- Impact Socket Type
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
| Length Type | Deep |
| Bolt Clearance Depth | 2 in |
| Drive End Diameter | 1 1/16 in |
| Socket Type | Impact |
| Socket Drive Size | 1/2 in |
| Bolt Clearance | 5/8 in |
| Overall Length | 3 1/4 in |
| Socket Size | 11/16 in |
| Weight | 0.49 LB |
| EAN or UPC | 662459252555 |

