- 8 7/16 in Overall Length
features
- Comfort Grip
- Black oxide and anti-rust treated high alloy steel provide long life and durability
- Commonly called a “Swedish Pipe Wrench”, the small head makes them ideal for working in confined areas
- Precision induction hardened jaws are designed with inwardly angled aggressive teeth
- Outer part of jaw is large toothed and used for maximum grip on large diameter pipes
- Inner part of jaw is fine toothed and used for maximum grip on small diameter pipes
| Jaw Opening [Max] | 1 3/16 in |
| Overall Length | 8 7/16 in |
| Pin Diameter | 3/4 in |
| Weight | 0.85 LB |
| EAN or UPC | 662459182821 |

