- 28 3/8 in Overall Length
features
- Black oxide and anti-rust treated high alloy steel provide long life and durability
- Inner part of jaw is fine toothed and used for maximum grip on small diameter pipes
- Comfort Grip
- Commonly called a “Swedish Pipe Wrench”, the small head makes them ideal for working in confined areas
- Outer part of jaw is large toothed and used for maximum grip on large diameter pipes
- Precision induction hardened jaws are designed with inwardly angled aggressive teeth
| Jaw Opening [Max] | 4 3/8 in |
| Pipe Diameter | 3 1/2 in |
| Overall Length | 28 3/8 in |
| Weight | 11.3 LB |
| EAN or UPC | 662459182845 |

