- 11 9/16 in Overall Length
features
- Tapered spud handle locates and aligns bolt and rivet holes
- Long offset handle is designed for clearance of obstructions while providing greater leverage
| Open End Width | 1 19/32 in |
| Size | 3/4 in |
| Handle Offset | 7/8 in |
| Overall Length | 11 9/16 in |
| Open End Thickness | 15/32 in |
| Weight | 0.77 LB |
| EAN or UPC | 662459103703 |

