- 17 11/16 in Overall Length
features
- Long offset handle is designed for clearance of obstructions while providing greater leverage
- Tapered spud handle locates and aligns bolt and rivet holes
| Open End Width | 2 23/32 in |
| Handle Offset | 1 1/4 in |
| Size | 1 1/4 in |
| Overall Length | 17 11/16 in |
| Open End Thickness | 11/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 662459979919 |

